Motion
B-126;PDL125

JTEKT KOYO (NRB)
B-126;PDL125

Needle Roller Bearing - 0.7500 in Bore, 1.0000 in OD, 0.3750 in Width, Open
Mi Item #10331423
MFR #B-126;PDL125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
B-126;PDL125

Needle Roller Bearing - 0.7500 in Bore, 1.0000 in OD, 0.3750 in Width, Open
Mi Item #10331423
MFR #B-126;PDL125

Mfr description
B-126;PDL125
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    1.0000 in
  • Overall Width  
    0.3750 in
  • Weight
    0.024 lbs

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Long Description
    The B-126;PDL125 Needle Roller Bearing with an open closure type has a 0.7500 in bore diameter, 1.0000 in outside diameter, 0.3750 in overall width, and a weight of 0.024 lbs, making it ideal for compact transmission systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    B-126, PDL125
  • Manufacturer Product Page
  • Material
    1014 Steel
  • Product Type
    Drawn Cup Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)