Overview
Mfr description
B-1316;PDL125
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Bearing Material1014 Steel
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Catalog NumberB-1316, PDL125
- Bore TypeStraight
- Material1014 Steel
- Weight0.079 lbs
- Product TypeDrawn Cup Needle Roller Bearings
- Long DescriptionThe B-1316;PDL125 Needle Roller Bearing with an open closure type has a 0.8125 in bore diameter, 1.0000 in outside diameter, 1.0000 in overall width, and a weight of 0.079 lbs, making it ideal for industrial drive assemblies.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data