Overview
Mfr description
B-136;PDL125 BULK PACK
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Bearing Material1014 Steel
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Catalog NumberB-136, PDL125
- Bore TypeStraight
- Material1014 Steel
- Weight0.036 lbs
- Product TypeDrawn Cup Needle Roller Bearings
- Long DescriptionThe B-136;PDL125 Needle Roller Bearing with an open closure type features a 0.8125 in bore diameter, 1.0000 in outside diameter, 0.3750 in overall width, and a weight of 0.036 lbs, making it suitable for compact machinery.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data