Overview
Mfr description
B-24;PBL449
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Bearing Material1014 Steel
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Catalog NumberB-24, PBL449
- Bore TypeStraight
- Material1014 Steel
- Weight0.002 lbs
- Product TypeDrawn Cup Needle Roller Bearings
- Long DescriptionThe B-24;PBL449 Needle Roller Bearing with an open closure type features a 0.1250 in bore diameter, 0.2500 in outside diameter, 0.2500 in overall width, and a weight of 0.002 lbs, making it suitable for miniature precision applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data