Motion
B-2416;PBL449

JTEKT KOYO (NRB)
B-2416;PBL449

Needle Roller Bearing - 1.5000 in Bore, 1.8750 in OD, 1.0000 in Width, Open
MI ITEM #10331440
MFR #B-2416;PBL449
Price$22.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
B-2416;PBL449

Needle Roller Bearing - 1.5000 in Bore, 1.8750 in OD, 1.0000 in Width, Open
MI ITEM #10331440
MFR #B-2416;PBL449

Mfr description
B-2416;PBL449
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.90/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter  
    1.8750 in
  • Overall Width  
    1.0000 in
  • Weight
    0.211 lbs

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Long Description
    The B-2416;PBL449 Needle Roller Bearing with an open closure type has a 1.5000 in bore diameter, 1.8750 in outside diameter, 1.0000 in overall width, and a weight of 0.211 lbs, making it ideal for heavy-duty applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    B-2416, PBL449
  • Manufacturer Product Page
  • Material
    1014 Steel
  • Product Type
    Drawn Cup Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)