Motion
B-3016;PBL449

JTEKT KOYO (NRB)
B-3016;PBL449

Needle Roller Bearing - 1.8750 in Bore, 2.2500 in OD, 1.0000 in Width, Open
Mi Item #10331444
MFR #B-3016;PBL449
Price$37.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
B-3016;PBL449

Needle Roller Bearing - 1.8750 in Bore, 2.2500 in OD, 1.0000 in Width, Open
Mi Item #10331444
MFR #B-3016;PBL449

Mfr description
B-3016;PBL449
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.50/each

Specifications

Dimensions

  • Bore Diameter  
    1.8750 in
  • Outside Diameter  
    2.2500 in
  • Overall Width  
    1.0000 in
  • Weight
    0.257 lbs

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Long Description
    The B-3016;PBL449 Needle Roller Bearing with an open closure type features a 1.8750 in bore diameter, 2.2500 in outside diameter, 1.0000 in overall width, and a weight of 0.257 lbs, making it suitable for heavy-duty transmission systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    B-3016, PBL449
  • Manufacturer Product Page
  • Material
    1014 Steel
  • Product Type
    Drawn Cup Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)