Overview
Mfr description
B-3416;PBL449
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Bearing Material1014 Steel
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Catalog NumberB-3416, PBL449
- Bore TypeStraight
- Material1014 Steel
- Weight0.291 lbs
- Product TypeDrawn Cup Needle Roller Bearings
- Long DescriptionThe B-3416;PBL449 Needle Roller Bearing with an open closure type features a 2.1250 in bore diameter, 2.5005 in outside diameter, 1.0000 in overall width, and a weight of 0.291 lbs, making it suitable for large industrial machinery.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data