Overview
Mfr description
B-36;PBL449
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Bearing Material1014 Steel
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Catalog NumberB-36, PBL449
- Bore TypeStraight
- Material1014 Steel
- Weight0.005 lbs
- Product TypeDrawn Cup Needle Roller Bearings
- Long DescriptionThe B-36;PBL449 Needle Roller Bearing with an open closure type has a 0.1875 in bore diameter, 0.3125 in outside diameter, 0.3750 in overall width, and a weight of 0.005 lbs, making it ideal for miniature equipment.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data