Motion
B-55;PDL125

JTEKT KOYO (NRB)
B-55;PDL125

Needle Roller Bearing - 0.3125 in Bore, 0.5000 in OD, 0.3125 in Width, Open
MI ITEM #10331453
MFR #B-55;PDL125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
B-55;PDL125

Needle Roller Bearing - 0.3125 in Bore, 0.5000 in OD, 0.3125 in Width, Open
MI ITEM #10331453
MFR #B-55;PDL125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B-55;PDL125

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    1014 Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    B-55, PDL125
  • Bore Type
    Straight
  • Material
    1014 Steel
  • Weight
    0.007 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The B-55;PDL125 Needle Roller Bearing with an open closure type features a 0.3125 in bore diameter, 0.5000 in outside diameter, 0.3125 in overall width, and a weight of 0.007 lbs, making it suitable for light-duty automotive and small industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought