Motion
B-57;PB;L068

JTEKT KOYO (NRB)
B-57;PB;L068

Needle Roller Bearing - Open End, 0.3125 in Bore, 0.5000 in OD, 0.4375 in Width
Mi Item #10331458
MFR #B-57;PB;L068
Price$9.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
B-57;PB;L068

Needle Roller Bearing - Open End, 0.3125 in Bore, 0.5000 in OD, 0.4375 in Width
Mi Item #10331458
MFR #B-57;PB;L068

Mfr description
B-57;PBL068 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.14/each

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Outside Diameter  
    0.5000 in
  • Overall Width  
    0.4375 in

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Drawn Cup Type
    Open End
  • Dynamic Load Capacity
    6.33 kN
  • Long Description
    The B-57;PB;L068 Needle Roller Bearing features a 0.3125 in bore diameter, 0.5000 in outside diameter, and 0.5000 in overall width, making it suitable for compact drivetrain and light industrial applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    B-57, L068, PB
  • Manufacturer Product Page
  • Material
    1014 Steel
  • Max Rpm
    8300 rpm
  • Product Type
    Drawn Cup Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)