Overview
Mfr description
B-57;PDL449
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Bearing Material1014 Steel
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Catalog NumberB-57, PDL449
- Bore TypeStraight
- Material1014 Steel
- Weight0.011 lbs
- Product TypeDrawn Cup Needle Roller Bearings
- Long DescriptionThe B-57;PDL449 Needle Roller Bearing with an open closure type features a 0.3125 in bore diameter, 0.5000 in outside diameter, 0.4375 in overall width, and a weight of 0.011 lbs, making it ideal for automotive components and small machinery.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data