Motion
B-66;PBL449

JTEKT KOYO (NRB)
B-66;PBL449

Needle Roller Bearing - 0.3750 in Bore, 0.5625 in OD, 0.3750 in Width, Open
Mi Item #10331461
MFR #B-66;PBL449
Price$9.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
B-66;PBL449

Needle Roller Bearing - 0.3750 in Bore, 0.5625 in OD, 0.3750 in Width, Open
Mi Item #10331461
MFR #B-66;PBL449

Mfr description
B-66;PBL449
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.62/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Outside Diameter  
    0.5625 in
  • Overall Width  
    0.3750 in
  • Weight
    0.011 lbs

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Long Description
    The B-66;PBL449 Needle Roller Bearing with an open closure type features a 0.3750 in bore diameter, 0.5625 in outside diameter, 0.3750 in overall width, and a weight of 0.011 lbs, making it suitable for compact transmission systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    B-66, PBL449
  • Manufacturer Product Page
  • Material
    1014 Steel
  • Product Type
    Drawn Cup Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)