Motion
B-810;PBL449

JTEKT KOYO (NRB)
B-810;PBL449

Needle Roller Bearing - 0.5000 in Bore, 0.6880 in OD, 0.6250 in Width, Open
Mi Item #10331467
MFR #B-810;PBL449
Price$9.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
B-810;PBL449

Needle Roller Bearing - 0.5000 in Bore, 0.6880 in OD, 0.6250 in Width, Open
Mi Item #10331467
MFR #B-810;PBL449

Mfr description
B-810;PBL449
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.52/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    0.6880 in
  • Overall Width  
    0.6250 in
  • Weight
    0.024 lbs

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Long Description
    The B-810;PBL449 Needle Roller Bearing with an open closure type features a 0.5000 in bore diameter, 0.6880 in outside diameter, 0.6250 in overall width, and a weight of 0.024 lbs, making it ideal for industrial drives and agricultural equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    B-810, PBL449
  • Manufacturer Product Page
  • Material
    1014 Steel
  • Product Type
    Drawn Cup Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)