Overview
Mfr description
B-85;PDL125
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Bearing Material1014 Steel
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Catalog NumberB-85, PDL125
- Bore TypeStraight
- Material1014 Steel
- Weight0.011 lbs
- Product TypeDrawn Cup Needle Roller Bearings
- Long DescriptionThe B-85;PDL125 Needle Roller Bearing with an open closure type features a 0.5000 in bore diameter, 0.6880 in outside diameter, 0.3120 in overall width, and a weight of 0.011 lbs, making it suitable for light-duty machinery.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data