Motion
B-88;PB;L068

JTEKT KOYO (NRB)
B-88;PB;L068

Needle Roller Bearing - 0.5000 in Bore, 0.6875 in OD, 0.5000 in Width
Mi Item #10331471
MFR #B-88;PB;L068
Price$9.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
B-88;PB;L068

Needle Roller Bearing - 0.5000 in Bore, 0.6875 in OD, 0.5000 in Width
Mi Item #10331471
MFR #B-88;PB;L068

Mfr description
B-88;PBL068 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.29/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    0.6875 in
  • Overall Width  
    0.5000 in

Details

  • Bore Type
    Straight
  • Long Description
    The B-88;PB;L068 Needle Roller Bearing features a 0.5000 in bore diameter, 0.6875 in outside diameter, and 0.5000 in overall width, making it suitable for general-purpose radial load applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    B-88, L068, PB
  • Manufacturer Product Page
  • Product Type
    Drawn Cup Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)