Motion
B-96;PDL125

JTEKT KOYO (NRB)
B-96;PDL125

Needle Roller Bearing - 0.5625 in Bore, 0.7505 in OD, 0.3750 in Width, Open
MI ITEM #10331475
MFR #B-96;PDL125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
B-96;PDL125

Needle Roller Bearing - 0.5625 in Bore, 0.7505 in OD, 0.3750 in Width, Open
MI ITEM #10331475
MFR #B-96;PDL125

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.5625 in
  • Outside Diameter  
    0.7505 in
  • Overall Width  
    0.3750 in
  • Weight
    0.015 lbs

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Long Description
    The B-96;PDL125 Needle Roller Bearing with an open closure type features a 0.5625 in bore diameter, 0.7505 in outside diameter, 0.3750 in overall width, and a weight of 0.015 lbs, making it ideal for compact industrial equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    B-96, PDL125
  • Manufacturer Product Page
  • Material
    1014 Steel
  • Product Type
    Drawn Cup Needle Roller Bearings

Overview

Mfr description
B-96;PDL125

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought