Motion
BH-1620;PDL125

JTEKT KOYO (NRB)
BH-1620;PDL125

Needle Roller Bearing - 1.0000 in Bore, 1.3125 in OD, 1.2500 in Width, Open
Mi Item #10331476
MFR #BH-1620;PDL125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
BH-1620;PDL125

Needle Roller Bearing - 1.0000 in Bore, 1.3125 in OD, 1.2500 in Width, Open
Mi Item #10331476
MFR #BH-1620;PDL125

Mfr description
BH-1620;PDL125
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.3125 in
  • Overall Width  
    1.2500 in
  • Weight
    0.154 lbs

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Long Description
    The BH-1620;PDL125 Needle Roller Bearing with an open closure type features a 1.0000 in bore diameter, 1.3125 in outside diameter, 1.2500 in overall width, and a weight of 0.154 lbs, making it suitable for heavy-duty transmission and construction applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BH-1620, PDL125
  • Manufacturer Product Page
  • Material
    1014 Steel
  • Product Type
    Drawn Cup Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)