Motion
BH-2216;PDL449

JTEKT KOYO (NRB)
BH-2216;PDL449

Needle Roller Bearing - 1.3750 in Bore, 1.7500 in OD, 1.0000 in Width, Open
MI ITEM #10331480
MFR #BH-2216;PDL449
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
BH-2216;PDL449

Needle Roller Bearing - 1.3750 in Bore, 1.7500 in OD, 1.0000 in Width, Open
MI ITEM #10331480
MFR #BH-2216;PDL449

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BH-2216;PDL449

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    1014 Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BH-2216, PDL449
  • Bore Type
    Straight
  • Material
    1014 Steel
  • Weight
    0.194 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BH-2216;PDL449 Needle Roller Bearing with an open closure type features a 1.3750 in bore diameter, 1.7500 in outside diameter, 1.0000 in overall width, and a weight of 0.194 lbs, making it suitable for construction and drivetrain applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought