Motion
FCL-10-K;PDL092

JTEKT KOYO (NRB)
FCL-10-K;PDL092

Needle Roller Clutch Bearing - 10 mm Bore, 14 mm OD, 12 mm Width
MI ITEM #10331494
MFR #FCL-10-K;PDL092
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
FCL-10-K;PDL092

Needle Roller Clutch Bearing - 10 mm Bore, 14 mm OD, 12 mm Width
MI ITEM #10331494
MFR #FCL-10-K;PDL092

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FCL-10-K;PDL092 CLUTCH NEEDLE ROL BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bearing Material
    1014 Steel
  • Cage Material
    Polymer
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    FCL-10-K, PDL092
  • Bore Type
    Straight
  • Material
    1014 Steel
  • Weight
    0.009 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The FCL-10-K;PDL092 Needle Roller Clutch Bearing features a 10 mm bore diameter, 14 mm outside diameter, 12 mm overall width, and a weight of 0.009 lbs, making it ideal for one-way clutch and backstop applications in compact mechanical systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought