Motion
HH224346/10

JTEKT KOYO
HH224346/10

4.5000 in Bore, 8.3750 in OD, 2.6250 in Width
Mi Item #10331498
MFR #HH224346/10
Price$1,787.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
HH224346/10

4.5000 in Bore, 8.3750 in OD, 2.6250 in Width
Mi Item #10331498
MFR #HH224346/10

Mfr description
HH224346/10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,787.00/each

Specifications

Dimensions

  • Bore Diameter  
    4.5000 in
  • Outside Diameter
    8.3750 in
  • Overall Width
    2.6250 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)