Motion
J-1210;PDL449

JTEKT KOYO (NRB)
J-1210;PDL449

Needle Roller Bearing - 0.7500 in Bore, 1.0000 in OD, 0.6250 in Width, Open
MI ITEM #10331516
MFR #J-1210;PDL449
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
J-1210;PDL449

Needle Roller Bearing - 0.7500 in Bore, 1.0000 in OD, 0.6250 in Width, Open
MI ITEM #10331516
MFR #J-1210;PDL449

Mfr description
J-1210;PD;L449 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    1.0000 in
  • Overall Width  
    0.6250 in

Details

  • Bearing Material
    1010 Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Long Description
    The J-1210;PDL449 Needle Roller Bearing with an open closure type features a 0.7500 in bore diameter, 1.0000 in outside diameter, and 0.6250 in overall width, making it ideal for compact transmission assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    J-1210, PDL449
  • Manufacturer Product Page
  • Material
    1010 Steel
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)