Overview
Mfr description
J-2816;PD;L125 NEEDLE ROLLER BRG
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Bearing Material1010 Steel
- Cage MaterialSteel
- SeriesJ
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Catalog NumberJ-2816, PDL125
- Bore TypeStraight
- Material1010 Steel
- Weight0.2 lbs
- Product TypeDrawn Cup Needle Roller Bearings
- Long DescriptionThe J-2816;PDL125 Needle Roller Bearing with an open closure type features a 1.7500 in bore diameter, 2.1250 in outside diameter, 1.0000 in overall width, and a weight of 0.2 lbs, making it suitable for heavy-duty industrial systems.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data