Overview
Mfr description
J-47;PD;L449 NEEDLE ROLLER BRG
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Bearing Material1010 Steel
- Cage MaterialSteel
- SeriesJ
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Catalog NumberJ-47, PDL449
- Bore TypeStraight
- Material1010 Steel
- Weight0.007 lbs
- Product TypeDrawn Cup Needle Roller Bearings
- Long DescriptionThe J-47;PDL449 Needle Roller Bearing with an open closure type features a 0.2500 in bore diameter, 0.4375 in outside diameter, 0.4375 in overall width, and a weight of 0.007 lbs, making it ideal for compact automotive and industrial applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data