Overview
Mfr description
J-78;PB;L449 NEEDLE ROLLER BRG
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Bearing Material1010 Steel
- Cage MaterialSteel
- SeriesJ
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Catalog NumberJ-78, PBL449
- Bore TypeStraight
- Material1010 Steel
- Weight0.014 lbs
- Product TypeDrawn Cup Needle Roller Bearings
- Long DescriptionThe J-78;PBL449 Needle Roller Bearing with an open closure type features a 0.4375 in bore diameter, 0.6250 in outside diameter, 0.6255 in overall width, and a weight of 0.014 lbs, making it suitable for gear assemblies and transmission systems.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data