Motion
JH307749E/10E

JTEKT KOYO
JH307749E/10E

55 mm Bore, 110 mm OD, 39 mm Width
Mi Item #10331527
MFR #JH307749E/10E
Price$328.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
JH307749E/10E

55 mm Bore, 110 mm OD, 39 mm Width
Mi Item #10331527
MFR #JH307749E/10E

Mfr description
JH307749E/10E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$328.42/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter
    110 mm
  • Overall Width
    39 mm

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)