Motion
JM719149/13

JTEKT KOYO
JM719149/13

95 mm Bore, 150 mm OD, 35 mm Width
Mi Item #10331532
MFR #JM719149/13
Price$310.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
JM719149/13

95 mm Bore, 150 mm OD, 35 mm Width
Mi Item #10331532
MFR #JM719149/13

Mfr description
JM719149/13
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.82/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter
    150 mm
  • Overall Width
    35 mm

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)