Motion
JM736149UR/10

JTEKT KOYO
JM736149UR/10

180 mm Bore, 250 mm OD, 47 mm Width
Mi Item #10331534
MFR #JM736149UR/10
Price$1,794.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
JM736149UR/10

180 mm Bore, 250 mm OD, 47 mm Width
Mi Item #10331534
MFR #JM736149UR/10

Mfr description
JM736149UR/10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,794.12/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter
    250 mm
  • Overall Width
    47 mm

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)