Motion
JR17X20X16,5

JTEKT KOYO (NRB)
JR17X20X16,5

Inner Ring - 17 mm Bore, 20 mm OD, High Carbon Chrome Steel
MI ITEM #10331539
MFR #JR17X20X16,5
List Price$15.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
JR17X20X16,5

Inner Ring - 17 mm Bore, 20 mm OD, High Carbon Chrome Steel
MI ITEM #10331539
MFR #JR17X20X16,5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.61/each for your price

Overview

Mfr description
JR17X20X16,5

Specifications

  • Bore Diameter
    17 mm
  • Outside Diameter
    20 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    JR
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR17X20X16,5
  • Weight
    0.02 lb
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    16.5 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The JR17X20X16,5 is a needle roller bearing inner ring with a 17 mm bore diameter, 20 mm outside diameter, 16.5 mm overall width, and 0.02 lb weight, suitable for precision compact assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought