Motion
K20X24X13
Needle Roller Bearing - 20 mm Bore, 24 mm OD, 13 mm Width, Open
Mi Item #10331542
MFR #K20X24X13
Price$12.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 20 mm Bore, 24 mm OD, 13 mm Width, Open
Mi Item #10331542
MFR #K20X24X13

Mfr description
K20X24X13
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.27/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    13 mm
  • Weight
    0.02 lb

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K20X24X13
  • Manufacturer Product Page
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    11.5 kN
  • Radial Static Load Capacity
    17.3 kN
  • Series
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)