Motion
K20X24X13H
Needle Roller Cage Assembly - 20 mm Bore, 24 mm OD, 13 mm Width
MI ITEM #10331543
MFR #K20X24X13H
Price$12.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Cage Assembly - 20 mm Bore, 24 mm OD, 13 mm Width
MI ITEM #10331543
MFR #K20X24X13H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.37/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    13 mm
  • Weight
    0.02 lb

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Long Description
    The K20X24X13H Needle Roller Cage Assembly features a 20 mm bore diameter, 24 mm outside diameter, 13 mm width, and weighs 0.02 lb, making it ideal for precision industrial applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K20X24X13H
  • Manufacturer Product Page
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    11.5 kN
  • Radial Static Load Capacity
    17.3 kN
  • Series
    K

Overview

Mfr description
K20X24X13H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought