Motion
K20X26X13H
Needle Roller Cage Assembly - 20 mm Bore, 26 mm OD, 13 mm Width
MI ITEM #10331544
MFR #K20X26X13H
Price$20.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Cage Assembly - 20 mm Bore, 26 mm OD, 13 mm Width
MI ITEM #10331544
MFR #K20X26X13H

Mfr description
K20X26X13H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.18/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    13 mm
  • Weight
    0.03 lb

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Long Description
    The K20X26X13H Needle Roller Cage Assembly features a 20 mm bore diameter, 26 mm outside diameter, 13 mm width, and weighs 0.03 lb, making it suitable for compact bearing systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K20X26X13H
  • Manufacturer Product Page
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    13.4 kN
  • Radial Static Load Capacity
    15.9 kN
  • Series
    K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)