Motion
K50X55X30FH

JTEKT KOYO (NRB)
K50X55X30FH

Needle Roller Bearing - 50 mm Bore, 55 mm OD, 29.8 mm Width, Open
MI ITEM #10331548
MFR #K50X55X30FH
List Price$40.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
K50X55X30FH

Needle Roller Bearing - 50 mm Bore, 55 mm OD, 29.8 mm Width, Open
MI ITEM #10331548
MFR #K50X55X30FH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.93/each for your price

Overview

Mfr description
K50X55X30FH

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    38.2 kN
  • Cage Material
    Steel
  • Radial Static Load Capacity
    92.4 kN
  • Series
    K
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K50X55X30FH
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K50X55X30FH Needle Roller Bearing features a 50 mm bore diameter, 55 mm outside diameter, 29.8 mm overall width, and an open closure design, making it suitable for compact heavy-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought