Motion
LM67048RS/10

JTEKT KOYO
LM67048RS/10

2.3280 in OD, 0.6250 in Width
Mi Item #10331559
MFR #LM67048RS/10
Price$47.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
LM67048RS/10

2.3280 in OD, 0.6250 in Width
Mi Item #10331559
MFR #LM67048RS/10

Mfr description
LM67048RS/10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.15/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Cup Width  
    0.6250 in
  • Outside Diameter
    2.3280 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)