Motion
M-341;PBL449

JTEKT KOYO (NRB)
M-341;PBL449

Needle Roller Bearing - 0.1875 in Bore, 0.3437 in OD, 0.2500 in Width, Open
Mi Item #10331560
MFR #M-341;PBL449
Price$24.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
M-341;PBL449

Needle Roller Bearing - 0.1875 in Bore, 0.3437 in OD, 0.2500 in Width, Open
Mi Item #10331560
MFR #M-341;PBL449

Mfr description
M-341;PB;L449 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.65/each

Specifications

Dimensions

  • Bore Diameter  
    0.1875 in
  • Outside Diameter  
    0.3437 in
  • Overall Width  
    0.2500 in
  • Weight
    0.003 lbs

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Long Description
    The M-341;PBL449 Needle Roller Bearing with an open closure type features a 0.1875 in bore diameter, 0.3437 in outside diameter, 0.2500 in overall width, and a weight of 0.003 lbs, making it ideal for miniature mechanical assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    M-341, PBL449
  • Manufacturer Product Page
  • Material
    1014 Steel
  • Product Type
    Drawn Cup Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)