Motion
NAXR15
Needle Roller Bearing - 15 mm Bore, 28 mm OD, 23 mm Width
MI ITEM #10331562
MFR #NAXR15
List Price$241.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 15 mm Bore, 28 mm OD, 23 mm Width
MI ITEM #10331562
MFR #NAXR15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$241.49/each for your price

Overview

Mfr description
NAXR15

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Bearing Material
    52100 Bearing Steel
  • Radial Dynamic Load Capacity
    9.7 kN
  • Cage Material
    Steel
  • Radial Static Load Capacity
    12.6 kN
  • Material
    52100 Bearing Steel
  • Series
    NAXR
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAXR15
  • Weight
    0.07 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NAXR15 Needle Roller Bearing features a 15 mm bore diameter, 28 mm outside diameter, 23 mm overall width, and weighs 0.07 lb, making it ideal for compact mechanical systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought