Motion
NAXR15Z
Needle Roller Bearing - 15 mm Bore, 29 mm OD, 23 mm Width
Mi Item #10331563
MFR #NAXR15Z
Price$176.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 15 mm Bore, 29 mm OD, 23 mm Width
Mi Item #10331563
MFR #NAXR15Z

Mfr description
NAXR15Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.88/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    29 mm
  • Overall Width  
    23 mm
  • Weight
    0.08 lb

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Long Description
    The NAXR15Z Needle Roller Bearing features a 15 mm bore diameter, 29 mm outside diameter, 23 mm overall width, and weighs 0.08 lb, making it suitable for precision applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAXR15Z
  • Manufacturer Product Page
  • Material
    52100 Bearing Steel
  • Product Type
    Needle Roller Bearings
  • Series
    NAXR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)