Motion
NAXR45TN
Needle Roller Bearing - 45 mm Bore, 65 mm OD, 32 mm Width
MI ITEM #10331566
MFR #NAXR45TN
Price$451.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 45 mm Bore, 65 mm OD, 32 mm Width
MI ITEM #10331566
MFR #NAXR45TN

Mfr description
NAXR45TN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$451.57/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    65 mm
  • Overall Width  
    32 mm
  • Weight
    0.79 lb

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Polymer
  • Long Description
    The NAXR45TN Needle Roller Bearing features a 45 mm bore diameter, 65 mm outside diameter, 32 mm overall width, and weighs 0.79 lb, making it ideal for demanding machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAXR45TN
  • Manufacturer Product Page
  • Material
    52100 Bearing Steel
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    24.9 kN
  • Radial Static Load Capacity
    51.8 kN
  • Series
    NAXR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)