Motion
RC-081208;PDL068

JTEKT KOYO (NRB)
RC-081208;PDL068

Needle Roller Bearing - 0.5000 in Bore, 0.7505 in OD, 0.5000 in Width
MI ITEM #10331703
MFR #RC-081208;PDL068
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
RC-081208;PDL068

Needle Roller Bearing - 0.5000 in Bore, 0.7505 in OD, 0.5000 in Width
MI ITEM #10331703
MFR #RC-081208;PDL068

Mfr description
RC-081208;PD;L068 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    0.7505 in
  • Overall Width  
    0.5000 in
  • Weight
    0.02 lbs

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Cage Material
    Polymer
  • Long Description
    The RC-081208;PDL068 Needle Roller Bearing features a 0.5000 in bore diameter, 0.7505 in outside diameter, 0.5000 in overall width, and a weight of 0.02 lbs, making it ideal for mechanical and automotive applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    PDL068, RC-081208
  • Manufacturer Product Page
  • Material
    1014 Steel
  • Product Type
    Drawn Cup Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)