Overview
Mfr description
RC-121610;PB;L068 NEEDLE ROLLER BRG
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Bearing Material1014 Steel
- Cage MaterialPolymer
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Catalog NumberPBL068, RC-121610
- Bore TypeStraight
- Material1014 Steel
- Weight0.036 lbs
- Product TypeDrawn Cup Needle Roller Bearings
- Long DescriptionThe RC-121610;PBL068 Needle Roller Bearing features a 0.7500 in bore diameter, 1.0000 in outside diameter, 0.6250 in overall width, and a weight of 0.036 lbs, making it ideal for automotive transmissions and industrial equipment.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data