Overview
Mfr description
RC-121610-FS;PB068 NEEDLE ROLLER BRG
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Catalog NumberPB068, RC-121610-FS
- Bore TypeStraight
- Product TypeDrawn Cup Needle Roller Bearings
- Long DescriptionThe RC-121610-FS;PB068 Needle Roller Bearing features a 0.7500 in bore diameter, 1.0000 in outside diameter, and a 0.6250 in overall width, making it suitable for radial load applications in compact assemblies.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data