Motion
RC-162110;PBL068

JTEKT KOYO (NRB)
RC-162110;PBL068

Needle Roller Bearing - 1.0000 in Bore, 1.3125 in OD, 0.6250 in Width
Mi Item #10331710
MFR #RC-162110;PBL068
Price$22.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
RC-162110;PBL068

Needle Roller Bearing - 1.0000 in Bore, 1.3125 in OD, 0.6250 in Width
Mi Item #10331710
MFR #RC-162110;PBL068

Mfr description
RC-162110;PB;L068 NEEDLE ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.46/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.3125 in
  • Overall Width  
    0.6250 in
  • Weight
    0.003 lbs

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Cage Material
    Polymer
  • Long Description
    The RC-162110;PBL068 Needle Roller Bearing features a 1.0000 in bore diameter, 1.3125 in outside diameter, 0.6250 in overall width, and a weight of 0.003 lbs, making it ideal for industrial machinery and transmission systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    PBL068, RC-162110
  • Manufacturer Product Page
  • Material
    1014 Steel
  • Product Type
    Drawn Cup Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)