Motion
RC-162110;PDL068

JTEKT KOYO (NRB)
RC-162110;PDL068

Needle Roller Bearing - 1.0000 in Bore, 1.3125 in OD, 0.6250 in Width
MI ITEM #10331711
MFR #RC-162110;PDL068
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
RC-162110;PDL068

Needle Roller Bearing - 1.0000 in Bore, 1.3125 in OD, 0.6250 in Width
MI ITEM #10331711
MFR #RC-162110;PDL068

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RC-162110;PD;L068 NEEDLE ROLLER BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bearing Material
    1014 Steel
  • Cage Material
    Polymer
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    PDL068, RC-162110
  • Bore Type
    Straight
  • Material
    1014 Steel
  • Weight
    0.003 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The RC-162110;PDL068 Needle Roller Bearing features a 1.0000 in bore diameter, 1.3125 in outside diameter, 0.6250 in overall width, and a weight of 0.003 lbs, making it suitable for heavy-duty mechanical applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought