Overview
Mfr description
RCB-061014;PB;L449 NEEDLE ROLLER BRG
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Bearing Material1014 Steel
- Cage MaterialPolymer
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Catalog NumberPBL449, RCB-061014
- Bore TypeStraight
- Material1014 Steel
- Weight0.03 lbs
- Product TypeDrawn Cup Needle Roller Bearings
- Long DescriptionThe RCB-061014;PBL449 Needle Roller Bearing features a 0.3750 in bore diameter, 0.6250 in outside diameter, 0.8750 in overall width, and a weight of 0.03 lbs, making it suitable for industrial drive systems.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data