Motion
RCB-061014;PDL068

JTEKT KOYO (NRB)
RCB-061014;PDL068

Needle Roller Bearing - 0.3750 in Bore, 0.6250 in OD, 0.8750 in Width
Mi Item #10331715
MFR #RCB-061014;PDL068
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
RCB-061014;PDL068

Needle Roller Bearing - 0.3750 in Bore, 0.6250 in OD, 0.8750 in Width
Mi Item #10331715
MFR #RCB-061014;PDL068

Mfr description
RCB-061014;PD;L068 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Outside Diameter  
    0.6250 in
  • Overall Width  
    0.8750 in
  • Weight
    0.03 lbs

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Cage Material
    Polymer
  • Long Description
    The RCB-061014;PDL068 Needle Roller Bearing features a 0.3750 in bore diameter, 0.6250 in outside diameter, 0.8750 in overall width, and a weight of 0.03 lbs, making it ideal for automotive and agricultural equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    PDL068, RCB-061014
  • Manufacturer Product Page
  • Material
    1014 Steel
  • Product Type
    Drawn Cup Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)