Motion
RNAO6X13X8TN

JTEKT KOYO (NRB)
RNAO6X13X8TN

Needle Roller Bearing - 6 mm Bore, 13 mm OD, 8 mm Width, Open
MI ITEM #10331723
MFR #RNAO6X13X8TN
List Price$31.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
RNAO6X13X8TN

Needle Roller Bearing - 6 mm Bore, 13 mm OD, 8 mm Width, Open
MI ITEM #10331723
MFR #RNAO6X13X8TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.87/each for your price

Overview

Mfr description
RNAO6X13X8TN

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bore Type
    Straight
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    2.47 kN
  • Cage Material
    Polymer
  • Radial Static Load Capacity
    2.07 kN
  • Material
    High Carbon Chrome Steel
  • Series
    RNAO
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNAO6X13X8TN
  • Weight
    0.01 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNAO6X13X8TN Needle Roller Bearing features a 6 mm bore diameter, 13 mm outside diameter, 8 mm overall width, an open closure design, and weighs 0.01 lb, making it ideal for miniature mechanical systems and precision devices.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought