Overview
Mfr description
IDF11E-20-L IDFE, REFRIGERATED AIR
- 50/60 Hz operation
- Max. inlet air temperature: 122°F (50°C)
- Max. flow at rated conditions: 241 scfm 12.4 m³/min (ANR) @37°F (3°C) PDP
- Connections: NPT are standard, R/Rc adapters are available
Specifications
- Country of OriginCN
- Weight28 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data