Motion
IDFB15E-11N-T

SMC CORP OF AMERICA
IDFB15E-11N-T

Refrigerated Air Dryer
MI ITEM #10332258
MFR #IDFB15E-11N-T
List Price$2,094.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IDFB15E-11N-T

Refrigerated Air Dryer
MI ITEM #10332258
MFR #IDFB15E-11N-T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,094.49/each for your price

Overview

Mfr description
IDFB15E-11N-T IDFBE, REFRIGERATED AIR
  • UL certified for use in North America
  • 60 Hz operation
  • Max. inlet air temperature: 122°F (50°C)
  • Max. flow at rated conditions: 300 scfm 510m³/hr (ANR) @37°F (3°C) PDP
  • Connections: NPT threads are standard; R/Rc adapters are available

Specifications

  • Country of Origin
    CN
  • Weight
    50 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought