Motion
IDF-TR1000-2
Transformer
Mi Item #10332299
MFR #IDF-TR1000-2
Price$383.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Transformer
Mi Item #10332299
MFR #IDF-TR1000-2

Mfr description
IDF-TR1000-2 IDF/IDU, POWER
  • For power supply and voltage other than standard
  • Max. ambient temperature: 40°C
  • Relative humidity 85% or less
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$383.58/each

Specifications

Dimensions

  • Weight
    9 kg

Details

  • Country of Origin
    JP
  • Product Type
    Membrane Air Dryers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)