Motion
IR1220-01H-A
Compacted and Light Weight Regulator - 1/8 in Inlet Port, Rc InletThread, Straight, Rc Outlet Thread
MI ITEM #10333175
MFR #IR1220-01H-A
List Price$65.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compacted and Light Weight Regulator - 1/8 in Inlet Port, Rc InletThread, Straight, Rc Outlet Thread
MI ITEM #10333175
MFR #IR1220-01H-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.34/each for your price

Overview

Mfr description
IR1220-01H-A IR1200-A3200-A, REGULATOR
  • Regulator
  • Bottom and front exhaust added
  • Set pressure range: 2.9 to 116 psi (0.02 to 0.8 MPa) depending on model
  • Maximum supply pressure: 145 psi (1.0 MPa)

Specifications

  • Set Pressure Range
    1.5 to 116 psi
  • Maximum Operating Pressure
    145 psi
  • Body Size
    IR1000
  • Inlet Port Size
    1/8 in
  • Inlet Port Type
    Straight
  • Mounting Type
    Without Mounting Option
  • Outlet Port Size
    1/8 in
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Series/System
    IR1000/2000/3000-A
  • Product Type
    Precision Air Regulators
  • Outlet Port Thread Type
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text