Motion
ISE20C-R-M-02-W

SMC CORP OF AMERICA
ISE20C-R-M-02-W

Ise20C(H), Digital Pressure Sensor, 3 Screen 2 Output + Analog, Ip65
Mi Item #10333890
MFR #ISE20C-R-M-02-W
Price$263.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ISE20C-R-M-02-W

Ise20C(H), Digital Pressure Sensor, 3 Screen 2 Output + Analog, Ip65
Mi Item #10333890
MFR #ISE20C-R-M-02-W

Mfr description
ISE20C-R-M-02-W ISE20C(H), DIGITAL
  • Pressure sensing for air and liquid non-corrosive to 630 and 304 SST, up to 2 MPa
  • 3 setting modes: 3-step, simple, function selection
  • 5 pressure units: MPa, kPa, kgf/cm2, bar, psi
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$263.00/each

Specifications

Dimensions

  • Port Size
    NPT 1/4

Details

  • Country of Origin
    JP
  • Mounting Type
    Bracket
  • Series
    ISE20
  • Switch Action
    NPN(2 Outputs)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)